Zoro Homepage

Microwave Motion Switch, 913 X CR Microwave Motion Switch, Single and Double Gang Plates, Adjustable

  • Mfr # 913 CR

  • Zoro # G714538858


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Finish
Cream
Color
Tan
Length (In.)
1
Width (In.)
4.625
Depth (In.)
4.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913 CR
Zoro #
G714538858
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1
Width (In.)
4.625
Depth (In.)
4.625

Details

Finish
Cream
Color
Tan

Description

Microwave Motion Switch,913 X CR Microwave Motion Switch, Single and Double Gang Plates, Adjustable 4 to 24 in, 12-24 VAC/DC, Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.