Zoro Homepage

MultiMag 8310,8310 X SCS X 28 Single 1500 Lb. Multimag, 12/24 VDC, Security Condition Sensor, Brush

  • Mfr # 8310 SCS 28

  • Zoro # G114538694


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Width
10.5
Finish
689/US28
Color
Matte Silver
Length (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310 SCS 28
Zoro #
G114538694
UPC #
-
Country of Origin
United States

Dimensions

Width
10.5
Length (In.)
1.625

Details

Finish
689/US28
Color
Matte Silver

Description

MultiMag 8310,8310 X SCS X 28 Single 1500 Lb. Multimag, 12/24 VDC, Security Condition Sensor, Brushed Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.