
Stainless Steel, Satin Stainless Steel, For Use With: RCI Electric Strikes
Mfr # 7114-07 32D
Zoro # G010057626
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VAC
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
RCI Electric Strikes
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7114-07 32D
Zoro #
G010057626
UPC #
197163028030
Country of Origin
United States
Details
Input Voltage
24VAC
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
RCI Electric Strikes
Material
Stainless Steel
Description
Electric Strike, 4-7/8 In. Faceplate, For 3/4 In. Projection Latches, 24 VAC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.