
Stainless Steel, Satin Stainless Steel, For Use With: RCI Electric Strikes
Mfr # 4314-09 32D
Zoro # G610056807
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Finish
Satin Stainless Steel
Material
Stainless Steel
For Use With
RCI Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4314-09 32D
Zoro #
G610056807
UPC #
197163017447
Country of Origin
United States
Details
Input Voltage
24VDC
Finish
Satin Stainless Steel
Material
Stainless Steel
For Use With
RCI Electric Strikes
Includes
Electric Strikes
Description
Electric Strike, 4-7/8 In. Faceplate, For 3/4 In. Projection Latches, 24 VDC, Fail Safe, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.