Stainless Steel, Satin Stainless Steel, For Use With: RCI Electric Strikes
- Mfr # F1119-01 32D
- Zoro # G910057887
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
11V AC to 16V AC
Finish
Satin Stainless Steel
For Use With
RCI Electric Strikes
Material
Stainless Steel
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1119-01 32D
- Zoro #
- G910057887
- UPC #
- 197163175338
- Country of Origin
- United States
- Input Voltage
- 11V AC to 16V AC
- Finish
- Satin Stainless Steel
- For Use With
- RCI Electric Strikes
- Material
- Stainless Steel
- Includes
- Electric Strikes
Description
Fire Rated Electric Strike, 9 in. Faceplate, For 3/4 In. Projection Latches, 11-16 VAC, Fail Secure, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.