Shop R&D TECHNICAL SOLUTIONS LTD

FRDGF12 Charcoal 8 oz. Charcoal Grout Finish

  • Mfr # 208508

  • Zoro # G904087616


product price:  $34.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208508
Zoro #
G904087616
UPC #
773531541204
Country of Origin
Canada

Description

Features
  • Capacity - 8 oz.
  • Color - Charcoal
  • Finish - Ultimate grout finish
  • Providing a long lasting seal while achieving perfect color uniformity
  • Compatible with either sanded or un-sanded cement grout joint
  • Can also be used on epoxy grouts
  • Use on showers, countertops, back splashes & floors.
  • Includes 8 oz. Bottle of grout finish
  • Wheel applicator
  • Brush applicator
  • Scrub pad & instructions
  • Cover approximately coverage 50-300 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.