32 oz Clear PET Unwrapped Cups 107mm 500cs, 500PK
- Mfr # CP-PET-U32-107D
- Zoro # G123313039
product price:Â
$
86.55
/pk of 500, $0.17/ea
Key Features
Disposable Foodware Color
Clear
Disposable Foodware Capacity
32 oz
Material
PET
Diameter
107 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-PET-U32-107D
- Zoro #
- G123313039
- UPC #
- 8.10147E+11
- Country of Origin
- China
- Item
- PET
- Disposable Foodware Color
- Clear
- Disposable Foodware Capacity
- 32 oz
- Material
- PET
Dimensions
- Diameter
- 107 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.