Bagasse 4 Compartment 11" Round Plate 500cs, 500PK
- Mfr # IB-PLT-11-4 C
- Zoro # G623312778
product price:Â
$
115.99
/pk of 500, $0.23/ea
Free Shipping & Returns
Key Features
Basic Foodware Material
Bagasse
Diameter
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-PLT-11-4 C
- Zoro #
- G623312778
- UPC #
- -
- Country of Origin
- India
- Basic Foodware Material
- Bagasse
- Item
- Plates
Dimensions
- Diameter
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.