Basic Element Conditioner Smart Care 360ml 30cs, 30PK
- Mfr # CD-BEL-SCD
- Zoro # G123312841
product price:Â
$
104.99
/pk of 30, $3.50/ea
Free Shipping & Returns
Key Features
Container Size
360 ml
Product Type
Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD-BEL-SCD
- Zoro #
- G123312841
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Container Size
- 360 ml
Details
- Item
- Conditioner
- Product Type
- Conditioner
Description
Simple. Pure. Thoughtful. The refreshed Basic Elements Collection is made without added fragrances or colors, offering a gentle option for guests with sensitive skin or allergies. Designed for those who appreciate simplicity, Basic Elements conditioner provides a clean, uncomplicated amenity experience - just simple and pure, the way it should be. Smart Care is a modern dispenser system designed for hotels of every style-efficient, stylish, and sustainable. Each 360 ml bottle can be fully emptied, lasts up to four weeks and can be replaced in seconds, helping your team save time and reduce waste. Built-in anti-theft protection keeps everything secure, while flexible mounting options and customizable bottles let you tailor the look to your brand. Plus, every bottle and cap is fully recyclable, making Smart Care a smart, eco-friendly choice guests appreciate, and your staff will love.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.