Shop RDI
See all product information
Create Account
Can liners Generic Natural 16.5 x 17 2000cs, 2000PK
- Mfr # CN-1718 N06
- Zoro # G223312864
product price:Â
$
24.99
/pk of 2000, $0.01/ea
Key Features
Length
17 in
Width
16.5 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-1718 N06
- Zoro #
- G223312864
- UPC #
- 8.13096E+11
- Country of Origin
- China
- Item
- Can Liners
- Color
- Natural
Dimensions
- Length
- 17 in
- Width
- 16.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.