Shop RDI
See all product information
Create Account
Can liners Generic Natural 23.5 x 23 1000cs, 1000PK
- Mfr # CN-2424 N06
- Zoro # G123312995
product price:Â
$
23.89
/pk of 1000, $0.02/ea
Key Features
Width
23.5 in
Length
23 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-2424 N06
- Zoro #
- G123312995
- UPC #
- 8.13096E+11
- Country of Origin
- China
- Color
- Natural
- Item
- Can Liners
Dimensions
- Width
- 23.5 in
- Length
- 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.