Shop RDI
See all product information
Create Account
Can Liners Generic Natural 43 x 48 200cs (8rls@25), 200PK
- Mfr # CN-434816N
- Zoro # G723312746
product price:Â
$
50.69
/pk of 200, $0.25/ea
Key Features
Width
43 in
Color
Natural
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-434816N
- Zoro #
- G723312746
- UPC #
- 8.16215E+11
- Country of Origin
- Multiple
- Item
- Can Liners
- Color
- Natural
Dimensions
- Width
- 43 in
- Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.