Double Wall Unwrapped 10oz White Cup 500cs, 500PK
- Mfr # CP-DBU10-WHT
- Zoro # G423312749
product price:Â
$
58.95
/pk of 500, $0.12/ea
Key Features
Material
Lined Paper
Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-DBU10-WHT
- Zoro #
- G423312749
- UPC #
- 8.16215E+11
- Country of Origin
- Multiple
- Material
- Lined Paper
- Disposable Foodware Capacity
- 10 oz
- Disposable Foodware Color
- White
- Item
- Double Wall Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.