Double Wall Unwrapped 16oz White Cup 500cs, 500PK
- Mfr # CP-DBU16-WHT
- Zoro # G123313022
product price:Â
$
77.49
/pk of 500, $0.15/ea
Key Features
Disposable Foodware Color
White
Disposable Foodware Capacity
16 oz
Material
Lined Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-DBU16-WHT
- Zoro #
- G123313022
- UPC #
- 8.16215E+11
- Country of Origin
- Multiple
- Disposable Foodware Color
- White
- Disposable Foodware Capacity
- 16 oz
- Item
- Double Wall Cup
- Material
- Lined Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.