Shop RDI
See all product information
Create Account
Shampoo Bottle Botanical Garden 30ml 300cs, 300PK
- Mfr # SH-BTG-BTL
- Zoro # G123313107
product price:Â
$
92.89
/pk of 300, $0.31/ea
Key Features
Product Type
Shampoo
Container Size
30 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-BTG-BTL
- Zoro #
- G123313107
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
Dimensions
- Container Size
- 30 ml
Details
- Product Type
- Shampoo
- Item
- Shampoo
Description
Bring the spa experience to every stay. The Botanical Gardens Collection offers a gentle, cleansing experience inspired by nature. The shampoo is formulated with floral and herbal accents that nourishes hair, while calming aromas turn any bathroom into a relaxing escape. Designed to delight guests of all ages, this collection is a soothing touch that everyone can enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.