Shampoo Tube Be Different 25ml 144cs, 144PK
- Mfr # SH-DIF-T
- Zoro # G823313001
product price:
$
45.55
/pk of 144, $0.32/ea
Key Features
Product Type
Shampoo
Container Size
25 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-DIF-T
- Zoro #
- G823313001
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
- Product Type
- Shampoo
- Item
- Shampoo
Dimensions
- Container Size
- 25 ml
Description
Add a splash of fun to every stay. The Be Different Collection brings a cheerful twist to your guests’ daily routine with bright, fruity scents, smooth textures, and a fresh, modern design. Be Different shampoo has been created to lift the mood and “wash the stress away,” this lively line is a delightful surprise that both guests and properties will love.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.