Shower Gel Tube Eco by Green Culture 30ml 288cs, 288PK
- Mfr # SG-EGC-T
- Zoro # G223313090
product price:Â
$
88.99
/pk of 288, $0.31/ea
Key Features
Product Type
Shower Gel
Container Size
30 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-EGC-T
- Zoro #
- G223313090
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
- Product Type
- Shower Gel
- Item
- Shower Gel
Dimensions
- Container Size
- 30 ml
Description
Care for your guests and the planet. The Eco by Green Culture Collection blends renewable, plant-based ingredients with a gentle, uplifting body care experience. With Light notes of sparkling citrus and warm amber, the shower gel leaves guests feeling refreshed, pampered, and pleasantly surprised. Thoughtfully crafted for hotels with a focus on sustainability, this line makes every stay feel both mindful and special.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.