Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71212PC 60 gal Vertical Rectangular Transfer Fuel Tank, Black

  • Mfr # RDS-71212PC

  • Zoro # G115761664


product price: $1,644.99
/ea
Item requires special delivery charges. A $1,315.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDS-71212PC
Zoro #
G115761664
UPC #
6993002712122
Country of Origin
United States

Description

Features -2 in. female pipe thread coupling for manual or 12v transfer pump -No-rust aluminum construction -Can also use as an auxiliary tank to gravity-feed diesel -Fully welded seams -100% pressure tested -Built-in baffles reduce sloshing -Spinsecure locking gas cap Specifications - Finish: Black Powder-Coat - Fuel Type: Diesel gasoline aviation fuel - Shape: Rectangle - Material: Aluminum - Capacity: 60 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.