This item is Discontinued.

This item is Discontinued.
Premium Legal To-Do/Appointment List Pads, List Format, (30) 8.5 x 11 Sheets, 2PK (Discontinued)
Mfr #
PINK LEGAL PAD
Zoro #
G823334099
UPC # 850006451128
Country of Origin China
Category Notebooks & Journals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PINK LEGAL PAD
Zoro #
G823334099
UPC #
850006451128
Country of Origin
China
Dimensions
Width
8-1/2 in
Sheet Size
8.5 in x 11 in
Height
11-3/4 in
Details
Item
Appointment List Pad
Perforation
Micro-Perforation
Binding Location
Top
Ruling Color
Purple
Sheets per Pad
30
Number of Sections
1
Recycled Content
0%
Columns per Sheet
2
Format
Ruled Appointments Column, Ruled To-Do Column; List-Management Format
Paper Color
Light Purple/Dark Purple/White Marble
Headband Strip Color
White
Binding
Stapled
Description
Get more organized and give yourself more time to refocus. Premium Legal Pads To-Do & Appointment Lists are ideal for managing busy lives. Bright and bold, their versatile split format makes it easy to note important events, appointments and tasks for easy viewing. High-quality, heavyweight paper is perforated for neat and easy tear-off when you want to take your day's lists with you. Part of the RE-Focus suite of ADHD-informed productivity products, all designed to make life easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.