Re-Freez-R-Brix Cold Bricks, 4 1/2" x 4" x 1 1/2", White, PK12
Mfr # RB15
Zoro # G7106088
product price: $61.99
/pk 12, $5.17/eaKey Features
Color
White
Width
4"
Height
1 1/2"
Length
4 1/2"
Material
Foam Refrigerant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB15
Zoro #
G7106088
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Height
1 1/2"
Length
4 1/2"
Details
Item
Cold Bricks,4 1/2x4x1 1/2",PK12
Color
White
Material
Foam Refrigerant
Weight
12.32
Description
Cold Bricks,4 1/2x4x1 1/2 In.,PK12, Cold Pack Type Cold Brick, Weight 12 lb, Length 4 1/2 in, Width 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.