Zoro Homepage

Concentric Vent Kit

  • Mfr # CVK-6

  • Zoro # G410412049


original price: $340.99
9% off
new price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Vent Type
Concentric Venting Kit
Vent Size
6 in
Product Type
Venting For Gas Heaters
Compatible with Product Type
FA and UH Series Unit Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVK-6
Zoro #
G410412049
UPC #
-
Country of Origin
United States

Dimensions

Vent Size
6 in
Vent Length
15 in
Vent Diameter
6 in

Details

Item
Concentric Vent Kit
Material
Steel
Vent Type
Concentric Venting Kit
Product Type
Venting For Gas Heaters
Compatible with Product Type
FA and UH Series Unit Heaters
Compatible Mfr. Model Number
FA-150, FA-175, FA-200, FA-225, FA-250

Description

Product Type Venting For Gas Heaters, Compatible with Product Type FA and UH Series Unit Heaters, Compatible Mfr. Model Number FA-150, FA-175, FA-200, FA-225, FA-250, Mounting Type Surface, Vent Length 15 in, Vent Diameter 6 in, Vent Size 6 in, Vent Type Concentric Venting Kit, Material Steel, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.