Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Fired, Low Intensity Tube Heater, 4.8A

  • Mfr # DSRL-30-100N

  • Zoro # G909769166


product price: $2,448.90
/ea
Additional $428.75 delivery surcharge applies per item.
See details

Key Features

Heater Voltage
120 V
Min. Mounting Height
9 ft
Gas Connection Type
NPT
Heating Capacity Input
100,000 BtuH
Reflector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRL-30-100N
Zoro #
G909769166
UPC #
-
Country of Origin
United States

Dimensions

Min. Mounting Height
9 ft
Floor Coverage @ Minimum Mounting Height
26 ft x 12 ft
Radiant Tube Length
28 ft
Overall Height
11 3/4 in
Manufacturers Warranty Length
3 yr
Overall Depth
16 1/4 ft
Gas Connection Size
1/2 in
Overall Width
18 1/4 in

Details

Item
Gas Fired, Decorative, Two Stage, Low Intensity Tube Heater
Heater Voltage
120 V
Gas Connection Type
NPT
Heating Capacity Input
100,000 BtuH
Reflector Material
Aluminum
Heat Output
100,000 BtuH
Includes
Hanging Kit
Heating Method
Radiant
Radiant Tube Material
Aluminized Coated Steel
Thermostat Included
Unit-Mounted
Frequency
60 Hz
For Use Indoors/Outdoors
Outdoor Only
Operating Temperature
2,400 Degrees F
Standards
CSA
Amperage
4.8 A
Fuel Type
Natural Gas, Propane
Element Type
Hot Surface Igniter

Description

Fuel Type Natural Gas, Propane, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 28 ft, Floor Coverage @ Minimum Mounting Height 26 ft x 12 ft, Heating Method Radiant, Overall Height 11 3/4 in, Overall Width 18 1/4 in, Overall Depth 16 1/4 ft, Element Type Hot Surface Igniter, Thermostat Included Unit-Mounted, Amperage 4.8 A, Heater Voltage 120 V, Heat Output 100,000 BtuH, Frequency 60 Hz, Gas Connection Size 1/2 in, Gas Connection Type NPT, For Use Indoors/Outdoors Outdoor Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.