Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Fired, Low Intensity Tube Heater, 4.8A

  • Mfr # DSRL-30-100P

  • Zoro # G509769160


product price: $2,448.90
/ea
Additional $428.75 delivery surcharge applies per item.
See details

Key Features

Heater Voltage
120 V
Fuel Type
Natural Gas, Propane
Frequency
60 Hz
For Use Indoors/Outdoors
Outdoor Only
Radiant Tube Length
28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRL-30-100P
Zoro #
G509769160
UPC #
-
Country of Origin
United States

Dimensions

Radiant Tube Length
28 ft
Overall Height
11 3/4 in
Overall Depth
16 1/4 in
Floor Coverage @ Minimum Mounting Height
26 ft x 12 ft
Overall Width
18 1/4 in
Manufacturers Warranty Length
3 yr
Min. Mounting Height
9 ft
Gas Connection Size
1/2 in

Details

Item
Gas Fired, Decorative, Two Stage, Low Intensity Tube Heater
Heater Voltage
120 V
Fuel Type
Natural Gas, Propane
Frequency
60 Hz
For Use Indoors/Outdoors
Outdoor Only
Heating Capacity Input
100,000 BtuH
Reflector Material
Aluminum
Heating Method
Radiant
Gas Connection Type
NPT
Radiant Tube Material
Aluminized Coated Steel
Amperage
4.8 A
Includes
Hanging Kit
Operating Temperature
2,400 Degrees F
Thermostat Included
Unit-Mounted
Standards
CSA
Heat Output
100,000 BtuH
Element Type
Hot Surface Igniter

Description

Fuel Type Natural Gas, Propane, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 28 ft, Floor Coverage @ Minimum Mounting Height 26 ft x 12 ft, Heating Method Radiant, Overall Height 11 3/4 in, Overall Width 18 1/4 in, Overall Depth 16 1/4 in, Element Type Hot Surface Igniter, Thermostat Included Unit-Mounted, Amperage 4.8 A, Heater Voltage 120 V, Heat Output 100,000 BtuH, Frequency 60 Hz, Gas Connection Size 1/2 in, Gas Connection Type NPT, For Use Indoors/Outdoors Outdoor Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.