Gas Fired, Low Intensity Tube Heater, 4.8A
Mfr # DSRS-15-50N
Zoro # G409769185
product price: $2,268.90
/eaKey Features
Heater Voltage
120 V
Gas Connection Type
NPT
Fuel Type
Natural Gas, Propane
Frequency
60 Hz
Standards
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSRS-15-50N
Zoro #
G409769185
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 1/4 in
Overall Depth
9 ft
Gas Connection Size
1/2 in
Floor Coverage @ Minimum Mounting Height
16 ft x 10 ft
Radiant Tube Length
13 ft
Manufacturers Warranty Length
3 yr
Overall Height
11 3/4 in
Min. Mounting Height
9 ft
Description
Fuel Type Natural Gas, Propane, Heating Capacity Input 50,000 BtuH, Radiant Tube Length 13 ft, Floor Coverage @ Minimum Mounting Height 16 ft x 10 ft, Heating Method Radiant, Overall Height 11 3/4 in, Overall Width 18 1/4 in, Overall Depth 9 ft, Element Type Hot Surface Igniter, Thermostat Included Unit-Mounted, Amperage 4.8 A, Heater Voltage 120 V, Heat Output 50,000 BtuH, Frequency 60 Hz, Gas Connection Size 1/2 in, Gas Connection Type NPT, For Use Indoors/Outdoors Outdoor Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.