Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Fired, Low Intensity Tube Heater, 4.8A

  • Mfr # DSRS-15-50P

  • Zoro # G809769174


product price: $2,268.90
/ea
Additional $327.50 delivery surcharge applies per item.
See details

Key Features

Heater Voltage
120 V
Heating Capacity Input
50,000 BtuH
Manufacturers Warranty Length
3 yr
Overall Width
18 1/4 in
Includes
Hanging Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRS-15-50P
Zoro #
G809769174
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
18 1/4 in
Min. Mounting Height
9 ft
Floor Coverage @ Minimum Mounting Height
16 ft x 10 ft
Radiant Tube Length
13 ft
Overall Depth
9 in
Overall Height
11 3/4 in
Gas Connection Size
1/2 in

Details

Item
Gas Fired, Decorative, Two Stage, Low Intensity Tube Heater
Heater Voltage
120 V
Heating Capacity Input
50,000 BtuH
Includes
Hanging Kit
Frequency
60 Hz
Amperage
4.8 A
Reflector Material
Aluminum
Thermostat Included
Unit-Mounted
Heating Method
Radiant
For Use Indoors/Outdoors
Outdoor Only
Standards
CSA
Fuel Type
Natural Gas, Propane
Heat Output
50,000 BtuH
Operating Temperature
2,400 Degrees F
Radiant Tube Material
Aluminized Coated Steel
Gas Connection Type
NPT
Element Type
Hot Surface Igniter

Description

Fuel Type Natural Gas, Propane, Heating Capacity Input 50,000 BtuH, Radiant Tube Length 13 ft, Floor Coverage @ Minimum Mounting Height 16 ft x 10 ft, Heating Method Radiant, Overall Height 11 3/4 in, Overall Width 18 1/4 in, Overall Depth 9 in, Element Type Hot Surface Igniter, Thermostat Included Unit-Mounted, Amperage 4.8 A, Heater Voltage 120 V, Heat Output 50,000 BtuH, Frequency 60 Hz, Gas Connection Size 1/2 in, Gas Connection Type NPT, For Use Indoors/Outdoors Outdoor Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.