This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70084
Zoro #
G7496265
UPC #
-
Country of Origin
China
Dimensions
Length
2.75 in
Details
Item
Hands Free Light
Body Color
Silver
Number of Batteries
4
Includes
Clip Attachment
Batteries Included
Yes
Safety Rated
Not Safety Rated
Description
Hands Free Light, Flashlight Grade Industrial, Lumens Range 0 to 49, Body Color Silver, Length 2.75 in, Batteries Included Yes, Number of Batteries 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.