Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Read Right 75 Wipes, 6.313 x 4.875 in, Unscented REARR1420

75 Wipes, 6.313 x 4.875 in, Unscented (Discontinued)

  • Mfr # REARR1420
  • Zoro # G9713085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR1420
Zoro #
G9713085
UPC #
054915004806
Country of Origin
Israel

Dimensions

Sheet Size
6.313 x 4.875 in

Details

Item
Cleaning Wipes
Number of Sheets
75
Fragrance
Unscented
Includes
75 Wipes
Recommended For
CD/DVD

Description

Cleaning Wipes, Sheet Size 6.313 x 4.875 in, Fragrance Unscented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.