Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Wipes, 5 x 5", PK80

  • Mfr # REARR1301

  • Zoro # G5691384


product price: $18.45
/pk 80, $0.23/ea

Key Features

Recommended For
Tape Heads
Sheet Size
5 x 5 in
Includes
80 Pads
Application
Tape Heads
Wipes per Container
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR1301
Zoro #
G5691384
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 x 5 in
Width
5"
Length
5"

Details

Item
Cleaning Wipes
Recommended For
Tape Heads
Includes
80 Pads
Application
Tape Heads
Wipes per Container
80
Packaging Type
Packet
Paper Towel Type
Tape Head Wipe
Net Weight
0.894 lbs

Description

Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, Container Type Box, Sheet Size 5 x 5 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application General Deep Cleaning, Color White, Disposable/ Reusable Disposable, Formula 9 Percent Deionized Water, 91 Percent Isopropyl Alcohol, Material Nonwoven Fabric, NSF Rating Not Rated, Sheet Length 5 in, Sheet Width 5 in, Standards Not Applicable, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.