Shop READ RIGHT

Cleaning Wipes, 6 x 6", Unscented, PK75

  • Mfr # REARR1250
  • Zoro # G2956068

product price: 
$
8.45
/pk of 75, $0.11/ea

Key Features

Material
Cloth
Color
White
Sheet Size
6 x 6 in
Container Type
Bag
Number of Sheets
75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REARR1250
Zoro #
G2956068
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 x 6 in
Length
6"
Width
6 in
Sheet Length
6 in
Sheet Width
6 in
Container Size
75 ct

Details

Item
Wet Cleaning Wipes
Material
Cloth
Color
White
Container Type
Bag
Number of Sheets
75
Fragrance
Unscented
Recommended For
Computer Screens, Keyboards, Tape Transport Components
Includes
75 Wipes
Application
Electronics Cleaning
Wipes per Container
75
Packaging Type
Bag
Net Weight
0.26 lbs
Surfaces for Use On
Dust; Lint; Liquid
Targeted Pathogens
Dust; Lint; Liquid
Cleaner Form
Wipe
Disposable/ Reusable
Disposable
Series
DataWipe
Wet Contact Time
No Efficacy
Formula
Alcohol Free
Shell Material
Cloth
Wire Color
White

Description

Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 75 ct, Container Type Bag, Sheet Size 6 x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Electronics Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula Alcohol Free, Material Cloth, NSF Rating Not Rated, Sheet Length 6 in, Sheet Width 6 in, Standards Not Applicable, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.