Zoro Homepage

Disinfecting Phone Wipes, 5 x 5", PK72

  • Mfr # REARR1303

  • Zoro # G5751383


product price: $18.49
/pk 72, $0.26/ea

Key Features

Recommended For
Glass, Plastic
Fragrance
Unscented
Includes
72 Wipes
Material
Cloth
Wipes per Container
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR1303
Zoro #
G5751383
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 x 5 in
Length
5"
Width
5"

Details

Item
Disinfecting Phone Wipes
Recommended For
Glass, Plastic
Fragrance
Unscented
Includes
72 Wipes
Material
Cloth
Wipes per Container
72
Standards
EPA Reg. No. 70488-1
Application
Nonporous Surfaces
For Use On
Bactericidal; Staph
Suggested Cleaning Application
Glass; Plastic
Paper Towel Type
Disinfecting Wipes
Packaging Type
Foil Packet
Features
Value Pack—Stock up and save! 72 individually packaged wipes per box.
Net Weight
0.854 lbs
Primary Chemical
Ethyl Alcohol

Description

Disinfecting Phone Wipes, Sheet Size 5 x 5 in, Fragrance Unscented, Package Quantity 72

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.