Disinfecting Phone Wipes
Mfr # REARR1403
Zoro # G9713121
product price: $9.89
/eaKey Features
Recommended For
Glass, Plastic
Fragrance
Unscented
Includes
50 Wipes
Wipes per Container
50
Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REARR1403
Zoro #
G9713121
UPC #
-
Country of Origin
Israel
Dimensions
Sheet Size
6.625 x 5.376 in
Length
5"
Width
5"
Details
Item
Disinfecting Phone Wipes
Recommended For
Glass, Plastic
Fragrance
Unscented
Includes
50 Wipes
Wipes per Container
50
Material
Cloth
Application
Nonporous Surfaces
Suggested Cleaning Application
Glass; Plastic
Primary Chemical
Ethyl Alcohol
Paper Towel Type
Wet Wipes
Net Weight
0.543 lbs
Packaging Type
Pop-Up Tub
For Use On
Bactericidal; Staph
Description
Disinfecting Phone Wipes, Sheet Size 6.625 x 5.376 in, Fragrance Unscented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.