Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Read Right HandKleen Premoistened Wipes, Cloth, 5 1 RR1460

HandKleen Premoistened Wipes, Cloth, 5 1 (Discontinued)

  • Mfr # RR1460
  • Zoro # G9753863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1460
Zoro #
G9753863
UPC #
-
Country of Origin
Israel

Dimensions

Length
6.5"
Width
5.5"

Details

Item
HandKleen Premoistened Wipes,Cloth,5 1
Material
Cloth
Color
White
Number of Sheets
70
Fragrance
Unscented
Application
General Purpose; Hands
Wipes per Container
70
Primary Chemical
Ethyl Alcohol
Contains
Ethyl Alcohol
Packaging Type
Pop-Up Tub
Paper Towel Type
Hand/Body Wet Wipe
Net Weight
0.498 lbs
Surfaces for Use On
Doorknobs; Germ-Prone Areas; Shared Surfaces; Skin

Description

HandKleen Premoistened Wipes,Cloth,5 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.