Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Read Right Multipurpose Duster, 5.35 lb., PK6 REARR3760

Multipurpose Duster, 5.35 lb., PK6 (Discontinued)

  • Mfr # REARR3760
  • Zoro # G6593321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR3760
Zoro #
G6593321
UPC #
054915037606
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Item
Aerosol Duster
Net Weight
10 oz
Recommended For
Electronics
Standards
OSHA 29 CFR 1910
Product Type
Compressed Air Duster
Primary Chemical
HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
Nonflammable
No
Container Type
Aerosol Spray Can

Description

Aerosol Duster, Recommended For Electronics, Net Weight 10 oz, Size 10 oz, Standards OSHA 29 CFR 1910, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.