Zoro Homepage
This item is Discontinued.
Read Right Multipurpose Duster, PK2 REARR3722

Multipurpose Duster, PK2 (Discontinued)

  • Mfr # REARR3722
  • Zoro # G3013196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR3722
Zoro #
G3013196
UPC #
054915037224
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Item
Aerosol Duster
Net Weight
1.7 lb
Primary Chemical
HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
Standards
OSHA 29 CFR 1910
Nonflammable
No
Recommended For
Electronics
Product Type
Compressed Air Duster
Container Type
Aerosol Spray Can

Description

Aerosol Duster, Recommended For Electronics, Net Weight 1.7 lb, Size 10 oz, Standards OSHA 29 CFR 1910, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.