Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Read Right Read Right RR1203 PhoneKleen Wet Wipes  Cloth  5 x 5  18/box RR1203

Read Right RR1203 PhoneKleen Wet Wipes Cloth 5 x 5 18/box (Discontinued)

  • Mfr # RR1203
  • Zoro # G904111052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1203
Zoro #
G904111052
UPC #
54915000044
Country of Origin
United States

Description

Hospital disinfectant germicidal wipes kill staph and most germs on phones telecommunications equipment and other hard nonporous surfaces. Antibacterial; Cleaners; Cleaning; Computer/Office Equipment Cleaner; Foil Packets; Office Equipment Cleaner; Phone Cleaner; PhoneKleen; Surface Cleaner; Telephone Cleaner; Wipe; Wipes; Sponges; Swabs; Cloths; Towelettes; Drying Materials; Jan/San; Janitorial; Maintenance.
  • Global Product Type: Towels and Wipes-Wet Wipes.
  • Towel/Wipe Type: Wet Wipes.
  • Application: Nonporous Surfaces.
  • Applicable Material: Glass plastic.
  • Material: Cloth.
  • Chemical Compound: Ethyl Alcohol.
  • Dirt Types: Bactericidal staph.
  • Scent: Unscented.
  • Length: 5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.