Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Read Right Read Right RR1205 Kleen & Dry Screen Cleaner Wet Wipes  Cloth  5 x 5  14/box RR1205

Read Right RR1205 Kleen & Dry Screen Cleaner Wet Wipes Cloth 5 x 5 14/box (Discontinued)

  • Mfr # RR1205
  • Zoro # G804110919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1205
Zoro #
G804110919
UPC #
54915001812
Country of Origin
United States

Description

Heavily saturated wet wipe neutralizes static and removes dust dirt and oil. Strong dry absorbent cloth dries and polishes screen to streak-free clarity. Ideal for large or heavily soiled computer and display screens TVs and more. Not for use on nylon mesh/polarized antiglare screens.
  • Global Product Type: Towels and Wipes-Wet Wipes.
  • Towel/Wipe Type: Wet Wipes.
  • Application: Micrographics Screen TV.
  • Applicable Material: Glass plastic vinyl.
  • Material: Cloth.
  • Chemical Compound: Isopropyl Alcohol.
  • Dirt Types: Dust grime.
  • Scent: Unscented.
  • Length: 5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.