Zoro Homepage
This item is Discontinued.
Read Right Read Right RR1237 PathKleen Printer Roller Cleaner Sheets  Pack of 10 RR1237

Read Right RR1237 PathKleen Printer Roller Cleaner Sheets Pack of 10 (Discontinued)

  • Mfr # RR1237
  • Zoro # G704110910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1237
Zoro #
G704110910
UPC #
54915002277
Country of Origin
United States

Description

Removes dust toner and paper particles. For personal copiers plain paper fax and laser printers. Removes dust toner and paper particles for cleaner copies. For personal copiers plain paper fax and laser printers.
  • Length: 11".
  • Application: Laser Printer.
  • Global Product Type: Maintenance Kits/Supplies-Printer Roller Cleaner Sheets.
  • Width: 8-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.