RR1245 KleenSwabs Printer Cleaner Swabs 25/box

  • Mfr # RR1245
  • Zoro # G203981219
product price: 
$
47.35
/ea

Key Features

For Use With
Ink Cartridge, Printer Head, Keyboard, Home/Office Equipment
Series
KleenSwab
Application/Usage
Printer Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RR1245
Zoro #
G203981219
UPC #
54915002376
Country of Origin
United States

Details

For Use With
Ink Cartridge, Printer Head, Keyboard, Home/Office Equipment
Item
Cleaning Swab
Series
KleenSwab
Application/Usage
Printer Head

Description

REA . Presaturated swabs save time and money by cleaning clogged inkjet cartridges thermal printer heads tape heads and electronic circuitry. Useful in a number of other office applications too. Swabs come packaged in single-use foil packets.
  • Global Product Type: Cleaners and Detergents-Electronic.
  • Cleaner/Detergent Type: Electronic.
  • Application: Electronic Circuitry Ink Jet Cartridges Tape Heads Thermal Printer Heads.
  • Applicable Material: Plastic.
  • Chemical Compound: Ethanol.
  • Dirt Types: Dust.
  • Scent: Unscented.
  • Physical Form: Wipes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews