Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Read Right RR1291 ScreenKleen Alcohol-Free Wipes Cloth 5 x 5 14/box

  • Mfr # RR1291

  • Zoro # G104111050


product price: $24.15
/ea

Key Features

Features
Alcohol-free
For Use On
Notebook, PDA, Display Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1291
Zoro #
G104111050
UPC #
054915012917
Country of Origin
United States

Details

Item
Cleaning Wipe
Features
Alcohol-free
For Use On
Notebook, PDA, Display Screen

Description

Don't let dirt smudges and fingerprints get in the way of your work. These premoistened wipes are safe to use on laptop LCD CRT and PDA screens. They're also ideal for glass and plastic screens.
  • Global Product Type: Towels and Wipes-Wet Wipes.
  • Towel/Wipe Type: Wet Wipes.
  • Application: Laptop PDAS screens.
  • Applicable Material: Glass plastic.
  • Material: Cloth.
  • Chemical Compound: Alcohol-Free.
  • Dirt Types: Fingerprint grease.
  • Scent: Unscented.
  • Length: 5"
  • Width: 5".
  • Packaging: Box.
  • Number of Towels/Wipes Per Container: 14.
  • Towels/Wipes Special Features: Twin Packs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.