
ScreenKleen Monitor Screen Wet Wipes, Cloth, 5.25 x 5.75, 50/Tub (Discontinued)
- Mfr # RR1491
- Zoro # G505695616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RR1491
Zoro #
G505695616
UPC #
54915014911
Country of Origin
Israel
Dimensions
Length
5.75"
Width
5.25"
Details
Item
Towels & Wipes
Recommended For
Fingerprint; Grease
Suggested Cleaning Application
Glass; Plastic
Number of Sheets
50
Material
Cloth
Wipes per Container
50
Paper Towel Type
Screen Wipes
Primary Chemical
Alcohol-Free
For Use On
Glass; Plastic
Packaging Type
Pop-Up Tub
Net Weight
0.31 lbs
Fragrance
Unscented
Application
Laptop; Monitors; PDAS
Description
The most efficient and convenient method for cleaning! Don't let dirt, smudges and fingerprints get in the way of your work. These premoistened wipes are safe to use on LCD, TV, smartphones and tablet screens. They're also ideal for glass and plastic screens. Perfect for work or home!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.