
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR15110
Zoro #
G100447344
UPC #
54915151104
Country of Origin
Israel
Dimensions
Length
11"
Width
9"
Details
Item
Towels & Wipes
Color
White
Number of Sheets
100
Fragrance
Unscented
Application
General Purpose
Wipes per Container
100
Used On
Ceramic; Glass; Metal; Nonporous Hard Surfaces
For Use On
Ceramic; Glass; Metal; Nonporous Hard Surfaces
Packaging Type
Soft Pack
Effective to Remove
Dirt; Dust
Paper Towel Type
Disinfecting Wipes
Net Weight
2 lbs
Description
Effectively reduce germs on hard surfaces with Read Right® SURFACEKLEEN Pre-Moistened Cleaning Wipes. Formulated to clean most metal, ceramic, glass and hard nonporous surfaces such as displays, keyboards or other exterior surfaces. Evaporates quickly, leaving nearly zero oil traces. Cleaning with isopropyl alcohol wipes with at least 70% IPA is effective against bacteria and viruses. Safe for use on most smartphones and tablets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.