Shop READ RIGHT
See all product information
Create Account
Wet Cleaning Wipes, Box, White, PK24
- Mfr # REARR1243
- Zoro # G5717451
product price:Â
$
17.49
/pk of 24, $0.73/ea
Key Features
Recommended For
Keyboards
Cleaner Container Type
Swab
Fragrance
Unscented
Includes
24 Swabs
Application
Electronics Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REARR1243
- Zoro #
- G5717451
- UPC #
- -
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Recommended For
- Keyboards
- Cleaner Container Type
- Swab
- Fragrance
- Unscented
- Includes
- 24 Swabs
- Application
- Electronics Cleaning
- For Use On
- Body Oils; Dust; Grime
- Cleaner Form
- Wipe
- Primary Chemical
- Ethyl Alcohol
- Net Weight
- 0.221 lbs
- Suggested Cleaning Application
- Fiberglass; Metal; Plastic
- Disposable/ Reusable
- Disposable
- Formula
- High Alcohol
- Color
- White
- Material
- Dual Textured
- Wet Contact Time
- No Efficacy
- Container Type
- Box
- Shell Material
- Dual Textured
- Wire Color
- White
- Traction Material
- Dual Textured
Dimensions
- Sheet Width
- 1/2 in
- Sheet Length
- 3 in
- Container Size
- 24 ct
Description
Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 24 ct, Container Type Box, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Electronics Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula High Alcohol, Material Dual Textured, NSF Rating Not Rated, Sheet Length 3 in, Sheet Width 1/2 in, Standards Not Applicable, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.