
SurfaceKleen Premoistened Cleaning Wipes, 6.38 x 5.4, Tub, PK75 (Discontinued)
- Mfr # RR15111
- Zoro # G500447326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR15111
Zoro #
G500447326
UPC #
54915151111
Country of Origin
Israel
Dimensions
Sheet Size
5" Width x 6.30" Length
Length
5.4"
Width
6.38"
Details
Item
Towels & Wipes
Color
White
Number of Sheets
75
Fragrance
Unscented
Net Weight
0.4 lbs
Wipes per Container
75
Packaging Type
Tub
Paper Towel Type
Disinfecting Wipes
Application
General Purpose
Surfaces for Use On
Ceramic; Glass; Metal; Nonporous Hard Surfaces
Description
Effectively reduce germs on hard surfaces with Read Right® SURFACEKLEEN Pre-Moistened Cleaning Wipes. Formulated to clean most metal, ceramic, glass and hard nonporous surfaces such as displays, keyboards or other exterior surfaces. Evaporates quickly, leaving nearly zero oil traces. Cleaning with isopropyl alcohol wipes with at least 70% IPA is effective against bacteria and viruses. Safe for use on most smartphones and tablets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.