Zoro Homepage

Wipes, Allscreen, Cleaner, 75Sh

  • Mfr # RR15045

  • Zoro # G0064333


product price: $8.95
/ea

Key Features

Ply
1
Color
White
Fragrance
Unscented
Material
Hydroentangled Lyosil
Wipes per Container
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR15045
Zoro #
G0064333
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
6"

Details

Item
Aircraft Extension Drill,XL,Z
Ply
1
Color
White
Fragrance
Unscented
Material
Hydroentangled Lyosil
Wipes per Container
75
Application
Screens
Paper Towel Type
Screen Wipes
Packaging Type
Tub
Suggested Cleaning Application
Hard Nonporous Surfaces; Laptop Screens; Smartphone Screens; Tablet Screens
Net Weight
0.33 lbs
For Use On
Hard Non-Porous Surfaces; Laptop Screens; Smartphone Screens; Tablet Screens

Description

Pre-saturated wipes are an easy way to keep screens clean. Wipes are alcohol- and ammonia-free. Safe to use on all screens, including smartphones, tablets and laptops. Wipes also work great on general hard surfaces.
  • • Convenient, individually wrapped wipes keep screens clean.
  • • Alcohol- and ammonia-free wipes.
  • • Safe to use on all screens, including smartphones, tablets and laptops.
  • • Also work great on general hard surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.