
AllScreen Cleaning Kit with (1) 6 x 6 Microfiber Cloth, (50) 4 x 5 Wipes, Unscented, White, PK50 (Discontinued)
- Mfr # RR15039
- Zoro # G0064327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR15039
Zoro #
G0064327
UPC #
054915150398
Country of Origin
United States
Dimensions
Width
5"
Length
4"
Details
Item
Aircraft Extension Drill,XL,Z
Ply
1
Application
Screens
Material
Polyester Cellulose
Color
White
Wipes per Container
50
Includes
(50) Individually Wrapped Presaturated Wipes; (1) Microfiber Cloth
Fragrance
Unscented
Net Weight
0.7 lbs
For Use On
Laptop Screens; Smartphone Screens; Tablet Screens
Suggested Cleaning Application
Laptop Screens; Smartphone Screens; Tablet Screens
Packaging Type
Box
Paper Towel Type
Screen Wipes
Description
AllScreen(R) Screen Cleaning Kit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.