Zoro Homepage

Colored Sand, White, 2.2 lb. Jar, 3PK

  • Mfr # CE10110

  • Zoro # G611821411


product price: $29.29
/pk 3, $9.76/ea

Key Features

Color
Multicolor
Material
Sand
Includes
(3) 2.2 lb Jars of Sand
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10110
Zoro #
G611821411
UPC #
194629135431
Country of Origin
China

Details

Color
Multicolor
Material
Sand
Includes
(3) 2.2 lb Jars of Sand
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Each jar contains 2.2 lbs. of decorative white sand. Colored sand is a versatile addition to any crafting supply collection or sensory bin. Adhere sand to 2D art projects for color and texture. Create layered 3D sand art in jars, bottles, glasses, flower vases, shadowboxes and more. Or, incorporate sand into a variety of sensory stations and activities. Crafting with sand contributes to the development of children's fine motor skills, hand-eye coordination and creative expression. The jar features a lid and a handle for easy cleanup, storage and travel. This sand is non-toxic. For ages 3+. Size of jar: 3.25''L x 3.5''W x 5''H. Sold as a pack of 3 jars of sand.


  • •COLORED SAND FOR KIDS -- Sold as a pack of 3 jars, each jar contains 2.2 lbs. of decorative, fine-grain white sand. Colored sand is a versatile addition to any crafting supply collection or sensory bin.
  • •BRING CRAFTS TO LIFE -- Adhere sand to 2D art projects for enhanced color and texture. Colored sand is a versatile addition to any crafting supply collection!
  • •PERFECT FOR DECORATIONS -- Decorate tables and shelves with this colorful sand! Create 3D art in jars, bottles, glasses, flower vases, shadowboxes and more.
  • •USE FOR ART AND SENSORY PLAY -- Create layered 3D sand art. Or, incorporate sand into a variety of sensory stations and activities.
  • •DEVELOP FUNDAMENTAL SKILLS -- Crafting with sand contributes to the development of children's fine motor skills, hand-eye coordination and creative expression.
  • •EASY STORAGE AND TRAVEL -- The reusable jar features a lid and a handle for easy cleanup, storage and travel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.