Zoro Homepage

Easy Grip Chalk, 6PK

  • Mfr # CE6913

  • Zoro # G813339066


product price: $22.45
/pk 6, $3.74/ea

Key Features

Color
Multicolored
Includes
6 Chalk Pieces
Material
Assorted
Recommended Grade
Grade PK+
Recommended Age
18+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE6913
Zoro #
G813339066
UPC #
734653031769
Country of Origin
China

Details

Color
Multicolored
Includes
6 Chalk Pieces
Material
Assorted
Recommended Grade
Grade PK+
Recommended Age
18+ months

Description

Draw fantastic creations outside or on blackboards with Easy Grip Chalk! This 6-piece set includes cone-shaped chalk pieces with spherical, easy-to-hold handles. Chalk colors are red, green, yellow, blue, orange and white. Take Easy Grip Chalk outside to play hopscotch and draw sidewalk art. Or, use them with blackboards in the classroom! Ideal for those with special needs, the ergonomic handle provides greater comfort and control. The handle design protects little hands from chalk dust while the short, cone-shaped chalk prevents breaking! As children draw, they develop fine motor skills, hand-eye coordination and imagination. Easy Grip Chalk are packaged in a plastic jar with a handle for easy cleanup, storage and travel! For ages 18m+. Replace the chalk tips with our refills sold separately. Size: 2.4''H x 1.9'' dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.