Zoro Homepage

Giant Stampers, Dinosaurs, 6 Pieces, PK2

  • Mfr # CE6763

  • Zoro # G1424231


product price: $22.19
/pk 2, $11.10/ea

Key Features

Color
Assorted
Recommended Grade
Grade PK-2
Recommended Age
4-7 Years
Material
Foam, Plastic
Includes
12 stamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE6763
Zoro #
G1424231
UPC #
194629031375
Country of Origin
China

Details

Color
Assorted
Recommended Grade
Grade PK-2
Recommended Age
4-7 Years
Material
Foam, Plastic
Includes
12 stamps

Description

Ideal for use with paint or ink pads, each foam stamp is 3" in diameter and mounted on a clear see-through top for easy, exact placement. Stamps also have a directional arrow for perfect alignment. Stamps and comfort-grip handles are color-coded for easy sorting and storage. Ready2Learn Giant Stampers are a great way to stamp out your own posters, wrapping paper and signs. Includes reusable, clear plastic storage case. Set of 6 includes a dimetrodon, brontosaurus, triceratops, stegosaurus, pterodactyl and dinosaur foot print. Each pack includes 6 stamps. Sold as 2 packs for 12 stamps total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.