
Glitter Foam Stickers, Hearts, Red, Pink and Silver, 168-Piece Set, 3PK
Mfr # CE10087
Zoro # G616254566
Key Features
Specifications
Product Information
Details
Description
Create sparkly scenes and personalize your stuff with glitter foam stickers! Each sticker pack includes 168 heart-shaped stickers red, pink and silver. The pack features 4 different sizes. These mess-free stickers don't require glue and are easy for children to peel and stick. Create sparkly scenes during craft time. Also personalize greeting cards, water bottles and scrapbooks with these durable stickers! Crafting with stickers contributes to the development of children's fine motor skills, hand-eye coordination and creative expression. These thick EVA foam stickers are easy to hold and manipulate. The stickers are non-toxic. For ages 3+. Sizes: 0.6", 0.75", 1" and 1.2"L. Each pack includes 168 stickers. Sold as 3 packs for a total of 504-stickers.
- SPARKLY HEART STICKERS -- Sold as 3 packs, each glittery sticker pack includes 168 heart stickers in 4 sizes and 3 colors: red, ink and silver. Create sparkly scenes on water bottles, notebooks and more!
- SELF-ADHESIVE AND EASY TO USE -- These mess-free, self-adhesive stickers stick to anything! And small hands will have no problem peeling the wax sheets off the adhesive layer.
- KID-FRIENDLY -- These glitter heart stickers are made of non-toxic materials. With cute designs, vivid colors, and various sizes, children will love to decorate with sparkly hearts.
- THICK 3D DESIGN -- Our heart stickers add a 3D aspect to any craft or DIY project! These thick EVA foam stickers are easy to hold and manipulate.
- BRING ANYTHING TO LIFE -- Add glitter scenes to water bottles, party favors, stocking stuffers, phones and scrapbooks. Or, decorate DIY projects!
- USE AS REWARDS -- Let children pick a sticker after they complete homework or chores. Children will love to complete tasks and decorate with sparkly hearts!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.