Zoro Homepage

Jumbo Washable Stamp Pad, Green, 6.2inL x 4.1inW, 2PK

  • Mfr # CE10033

  • Zoro # G216514008


product price: $36.19
/pk 2, $18.10/ea

Key Features

Includes
2 Stamp Pads
Material
Foam, plastic, ink
Ink Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10033
Zoro #
G216514008
UPC #
194629122875
Country of Origin
Taiwan, Province of China

Details

Includes
2 Stamp Pads
Material
Foam, plastic, ink
Ink Color
Green

Description

This large green stamp pad contains washable, non-toxic ink. Washable stamp pads offer a variety of creative possibilities with easy cleanup! The ink is safe for hand and finger stamping and washes off skin and most clothing with warm, soapy water. The quick-drying, fade-resistant ink is also acid-free for archival quality. The raised pad means there are no hard edges around the ink. Children can press down without hitting an edge, which provides more area for stamping. The black ink in this stamp pad presents crisp, vivid images when stamped. Stamping is a fun way to develop fine motor skills and foster creative expression. Each ink pad is packaged in a plastic case with a flip cover to prevent it from drying out. For ages 3+. Size of ink pad: 6.2"L x 4.1"W. Size of entire stamp pad with plastic casing: 6.7"L x 4.9"W x 0.75"H. Sold as a pack of 2 stamp pads.


  • MESS-FREE ART TIME - The ink in this stamp pad washes off skin with soap and water, which makes clean-up quick and easy.
  • CREATE VIVID IMAGES - The high-quality ink provides sharp images when stamped. Use it to decorate posters, signs, notebooks and so much more!
  • SAFE FOR AGES 3+ - This kid-friendly, non-toxic ink pad is a safe craft resource for little artists. Children love to use it with stamps or create fingerprint art.
  • LONG LASTING CREATIONS - The acid-free, quick drying, fade resistant ink means you can store your little one's art forever! This archival quality ink pad is useful to decorate scrapbooks, cards and journals.
  • RAISED INK PAD DESIGN - The raised pad means there are no hard edges around the ink. Children can press down without hitting an edge, which provides more area for stamping!
  • EASY TO STORE - This ink pad is packaged in a sturdy plastic flip case for easy storage. If the ink is a little dry, revive it with a few drops of water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.